Zoro Homepage

Non-Stick Electric Griddle

  • Mfr # IM-341

  • Zoro # G821737014


product price: $45.49
/ea

Key Features

Overall Height (In.)
4 in
Overall Length (In.)
8 in
Overall Width (In.)
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-341
Zoro #
G821737014
UPC #
636555993414
Country of Origin
China

Dimensions

Overall Height (In.)
4 in
Overall Length (In.)
8 in
Overall Width (In.)
12 in

Details

Item
Electric Griddle
Color
Black

Description

From pancakes to pork chops, this generously sized indoor griddle can handle all your breakfast, lunch and dinner favorites. When you're looking to expand your repertoire, whip out one of the recipes Curtis included for a delicious dish that is sure to delight. The drip tray catches grease and food particles as they run off, nonstick releases food easily and makes cleanup a breeze. Meal-making, managed. Perfect for flapjacks, eggs, breakfast meats, burgers and more Adjustable temperature control detaches from fully immersible griddle for easy cleanup Cool-touch handles Drip-tray included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.