Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonstick Panini Contact Grill in White

  • Mfr # IM-293W

  • Zoro # G821739391


product price: $42.25
/ea

Key Features

Overall Height (In.)
3 in
Overall Length (In.)
8 in
Material
Plastic
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-293W
Zoro #
G821739391
UPC #
636555992936
Country of Origin
China

Dimensions

Overall Height (In.)
3 in
Overall Length (In.)
8 in
Overall Width (In.)
8 in

Details

Item
Panini Grill
Material
Plastic
Color
White

Description

Make delicious, wholesome sandwiches in minutes with the Better Chef Nonstick Panini Contact Grill. This compact grill features non-stick cooking plates ensure easy food release and clean-up, and a stay cool exterior to prevent burns and scalds. It conveniently comes with two plates to easy grilling of two sandwiches at once. This sleek grill stands uprights for easy storage. Take full advantage of the grilling grooves to cook patties, fish, sandwiches and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.