Zoro Homepage

Personal Coffee Maker

  • Mfr # IM-102B

  • Zoro # G721739835


product price: $28.39
/ea

Key Features

Length
5 in
Width
6 in
Color
Black
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-102B
Zoro #
G721739835
UPC #
636555991021
Country of Origin
China

Dimensions

Length
5 in
Width
6 in
Height
12 in

Details

Item
Coffee Maker
Color
Black

Description

Never worry about drinking old coffee again. With the Better Chef Personal Coffee Maker, you can brew a fresh cup each time. The compact size is perfect for travel, vacations, dorms, etc. Versatile enough to use ground coffee or pods. Brews one cup, up to 12 oz. Freshly brewed coffee in minutes Permanent filter included Power on indicator light and auto shut-off Item Dimensions: 5.00" x 6.00" x 12.00" Item Weight: 4.00lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.