Zoro Homepage

Portable Stainless Steel Solid Element Single Electric Burner

  • Mfr # IM-303SB

  • Zoro # G921737150


product price: $58.99
/ea

Key Features

Width
8 in
Color
Stainless Steel
Height
3 in
Length (In.)
11 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-303SB
Zoro #
G921737150
UPC #
636555993032
Country of Origin
China

Dimensions

Width
8 in
Height
3 in
Length (In.)
11 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Single Electric Burner

Description

Better Chef's Solid Element Stainless Steel Single Portable Electric Burner is handy for outdoor and indoor celebrations. This hot plate's sleek stainless steel build looks great on any counter top surface. The flat solid element heat plate warms up evenly and it's simple to clean. Comes with an easy to use on and off switch along with an accurate, adjustable temperature thermostat control. Ensure you're cooking at the right temperature and heat or cook food just the way you want it. Built to be portable, it comes with a long power cord so you can take it anywhere. It's made with two safety handles so you can move the burner while it's still hot. Includes One Single Electric Burner (11" x 8" x 3" - 2.5 lbs). Useful for cooking and heating food during camping trips, backyard barbeques, indoor parties and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.