Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandwich Grill-Red

  • Mfr # IM-287R

  • Zoro # G321739815


product price: $36.49
/ea

Key Features

Overall Height
2.5 in
Width
8 in
Color
Red
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-287R
Zoro #
G321739815
UPC #
636555992875
Country of Origin
China

Dimensions

Overall Height
2.5 in
Width
8 in
Overall Length
8 in

Details

Color
Red
Item
Sandwich Grill

Description

A great addition to any home kitchen is this Better Chef brand Panini Press sandwich maker and grill. The sleek and stylish finish will upgrade your kitchen's existing look. Makes delicious, wholesome panini sandwiches in minutes. The non-stick cooking plates allows for easy clean-up. Compact for easy storage Multiple uses also grill meats, fish and more Cool-touch exterior The grill measures: 8 x 8 x 2.50 - 1.90lbs Item Dimensions: 8.00" x 8.00" x 2.50" Item Weight: 1.90lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.