Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel 7-Egg Cooker

  • Mfr # IM-470S

  • Zoro # G821740045


product price: $37.35
/ea

Key Features

Overall Width (In.)
6.4 in
Overall Length (In.)
8.5 in
Overall Height (In.)
5.5 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-470S
Zoro #
G821740045
UPC #
636555994701
Country of Origin
China

Dimensions

Overall Width (In.)
6.4 in
Overall Length (In.)
8.5 in
Overall Height (In.)
5.5 in

Details

Material
Stainless Steel
Item
Egg Cooker
Color
Silver

Description

The Better Chef conveniently cooks 1 to 7 eggs in minutes, just add water, eggs, and plug it in. The indicator lights when cooking, and an audible alert sounds when finished. Comes with a measuring cup for measuring the egg's firmness. Cook eggs just the way you like them.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.