Zoro Homepage

Waffle Maker - Black

  • Mfr # IM-296B

  • Zoro # G321740101


product price: $27.99
/ea

Key Features

Overall Length (In.)
9 in
Overall Height (In.)
2.5 in
Color
Black
Overall Width (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-296B
Zoro #
G321740101
UPC #
636555992967
Country of Origin
China

Dimensions

Overall Length (In.)
9 in
Overall Height (In.)
2.5 in
Overall Width (In.)
9 in

Details

Item
Waffle Maker
Color
Black

Description

This perfect durable and portable Waffle maker is sleek and perfect for any kitchen. The non-stick cooking surface makes delicious waffle in minutes. It is also very easy to clean. With the power indicator and preheat light, makes it easy for you to see when the device is ready for a delicious waffle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.