Zoro Homepage

Waffle Maker in White

  • Mfr # IM-295W

  • Zoro # G821736826


product price: $27.99
/ea

Key Features

Overall Width (In.)
12 in
Color
White
Overall Length (In.)
12 in
Overall Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-295W
Zoro #
G821736826
UPC #
636555992950
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Length (In.)
12 in
Overall Height (In.)
4 in

Details

Color
White
Item
Waffle Maker

Description

The Better Chef Belgian Waffle Maker cooks golden waffles that are crispy on the outside and mouth watering tender on the inside. With a white cover, the waffle iron offers an perfect temperature control for ultimate cooking experience. The result is always pure perfection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.