Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design

  • Mfr # 97302

  • Zoro # G209209997


product price: $29.55
/ea

Key Features

Height
2.25"
Width
10"
Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97302
Zoro #
G209209997
UPC #
090696973023
Country of Origin
China

Dimensions

Height
2.25"
Width
10"
Length
9.25"

Details

Item
Recipe Binder, 8.5" x 9.5" 3 Ring Binder Organizer Set (with 50 Page Protectors, 100 4" x 6" Recipe Cards & 12 Category Divider Tabs) by Better Kitchen Products, Black & Gold Montage Design

Description

The Recipe Organizer Set features an eye-catching Black & Gold Montage design. The set includes an 8.5in. x 9.5in. x 2in. 3-ring binder, 50 2-pocket clear plastic protector sheets, 100 4in. x 6in. recipe cards, and 12 divider pages with printed tabs of the most popular recipe categories from appetizers & beverages to dessert. Better Kitchen Products brings you quality products that are inquisitively designed for the best value and best gift-giving options available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.