
Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Floral Design
Mfr # 97323
Zoro # G709210103
product price:Â $32.99
/eaKey Features
Height
2.88"
Width
12.88"
Length
12.88"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97323
Zoro #
G709210103
UPC #
090696973238
Country of Origin
China
Dimensions
Height
2.88"
Width
12.88"
Length
12.88"
Details
Item
Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set (with 50 Page Protectors & 12 Category Divider Tabs) by Better Kitchen Products, 11.5" x 12" Floral Design
Description
The Full-Page Recipe Organizer Set features a Pink and Navy Blue FLORAL design. The set includes a standard 11.5in. x 12in. 3-ring binder, 50 letter sized clear plastic protector sheets, and 12 divider pages with printed tabs of the most popular recipe categories from appetizers & beverages to dessert. Perfect for all your printed recipes or recipes from magazines. Recipe binder features 2.5in. D-rings. Better Kitchen Products brings you quality products that are inquisitively designed for the best value and best gift-giving options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.