Recipe Card Protective Sheets for 4in. x 6in. Cards, 8.5in. x 11in. 2-Up Sheets, For 3 Ring, 50PK

  • Mfr # 81015

  • Zoro # G809210133


product price:  $16.99
/pk 50, $0.34/ea

Key Features

Width
11.5"
Height
0.63"
Length
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81015
Zoro #
G809210133
UPC #
90696810151
Country of Origin
China

Dimensions

Width
11.5"
Height
0.63"
Length
9.5"

Details

Item
Recipe Card Protective Sheets for 4" x 6" Cards, Letter Size 8.5" x 11" 2-Up Sheets, 50 Pack, Heavyweight, Diamond Clear, Fits Standard 3 Ring Binder, by Better Kitchen Products, Holds 200 Total Cards

Description

Better Kitchen Products 4in. x 6in. Diamond Clear Heavyweight Recipe Card Protective Sleeves fit standard 8.5in. x 11in. 3-ring binders and feature 2 pockets per sheet or 4 per page if you insert cards back to back, 2 per pocket. The pockets are horizontally-oriented landscape format and top-loading with double-reinforced edges. Load one-double sided recipe card per pocket to be able to view the front and back of the recipe with a simple flip of the page.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.