Zoro Homepage

0.75" H x 5" W, 50 PK

  • Mfr # 24100

  • Zoro # G209210054


product price: $17.29
/pk 50, $0.35/ea

Key Features

Height
0.75"
Width
5"
Length
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24100
Zoro #
G209210054
UPC #
090696241009
Country of Origin
China

Dimensions

Height
0.75"
Width
5"
Length
6.5"

Details

Item
Green Parking Permit Hang Tags, 50 Pack, Poly Plastic Parking Placards, Temporary Parking Passes, Bulk Pack, 3" x 5" Placards for Rearview Mirror, Thick Gauge (0.2"/0.5 mm), by Better Office Products

Description

Bulk pack of 50 green 0.2in. thick non-PVC poly plastic 3in. x 5in. temporary parking permit hang tags for vehicle rearview mirrors. Blank areas on cards accommodate customization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.