Zoro Homepage

10 Pocket Poly Presentation Folder With Tabs, 2PK

  • Mfr # 75985-2

  • Zoro # G909206722


product price: $14.55
/pk 2, $7.28/ea

Key Features

Width
11.5"
Height
0.5"
Outside Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75985-2
Zoro #
G909206722
UPC #
090696759856
Country of Origin
China

Dimensions

Width
11.5"
Height
0.5"
Outside Length
11"

Details

Item
Better Office Products 10 Pocket Poly Presentation Folder with tabs, 2 Count

Description

Better Office Products 10 Pocket Poly Presentation folder, 2 pack is a great tool for making excellent presentations. The file comes with a front view cover and 5 multi colored tabs for easy organization and enhances any report or presentation for office or school needs. Frosted front and back cover provide coverage with super clear pockets on inside. Unlike other files the inside pockets are also durable rather than thin sheets found on other similar products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.