Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 100PK

  • Mfr # 32301

  • Zoro # G209239086


product price: $39.92
/pk 100, $0.40/ea

Key Features

Width
9.25"
Length
12.25"
Height
2.5"
Basis Weight
4.63 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32301
Zoro #
G209239086
UPC #
90696323019
Country of Origin
China

Dimensions

Width
9.25"
Length
12.25"
Height
2.5"

Details

Item
Better Office Products 100 Count Photo Mounting Sheets, 11 x 9 Inches, Double-Sided, 3-Hole Punched, Refill Photo Album Sheets, Replacement Photo Album Sheets, Box of 100
Basis Weight
4.63 lbs

Description

Organize and protect your treasured photos with Better Office Products' Photo-Mounting Sheets made especially for 3-ring binder photo albums with 8.5in. x 11in. mounting area. 100 sheets per box. Perfect for photos up to and including 8in. x 10in. portraits. Use for mementos, postcards, awards, and more. Simply pull back the clear plastic sheet, position photos onto mounting sheet, and gently guide plastic overlay over photos to form a secure in.sealin..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.