Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Dark Blue, 25PK
- Mfr # 80176
- Zoro # G009206721
product price:Â
$
24.99
/pk of 25, $1.00/ea
Key Features
Width
12"
Height
2.5"
Outside Length
9.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80176
- Zoro #
- G009206721
- UPC #
- 90696801760
- Country of Origin
- China
Dimensions
- Width
- 12"
- Height
- 2.5"
- Outside Length
- 9.75"
Details
- Item
- 2 Pocket Glossy Laminated Navy Blue Paper Folders, Box of 25, Letter Size, Dark Blue Paper Portfolios by Better Office Products, 25 Pack
Description
2-Pocket Paper Folders that can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.65in., the perfect size to hold 8.5in. x 11in. letter size documents and papers, 50 sheets in each pocket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.