Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Lavender, 25PK

  • Mfr # 80179

  • Zoro # G109206768


product price: $29.99
/pk 25, $1.20/ea

Key Features

Width
12"
Height
2.5"
Outside Length
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80179
Zoro #
G109206768
UPC #
90696801791
Country of Origin
China

Dimensions

Width
12"
Height
2.5"
Outside Length
9.75"

Details

Item
2 Pocket Glossy Laminated Lavender Paper Folders, Box of 25, Letter Size, Lavender Light Purple Paper Portfolios by Better Office Products, 25 Pack

Description

2-Pocket Paper Folders that can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.65in., the perfect size to hold 8.5in. x 11in. letter size documents and papers, 50 sheets in each pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.