Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Yellow, 25PK

  • Mfr # 80180

  • Zoro # G609206824


product price: $24.99
/pk 25, $1.00/ea

Key Features

Width
12"
Height
2.5"
Outside Length
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80180
Zoro #
G609206824
UPC #
090696801807
Country of Origin
China

Dimensions

Width
12"
Height
2.5"
Outside Length
9.75"

Details

Item
2 Pocket Glossy Laminated Yellow Paper Folders, Letter Size, 25-Pack, Yellow Paper Portfolios by Better Office Products, Box of 25 Yellow Folders

Description

2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.65in., the perfect size to hold 8.5in. x 11in. letter size documents and papers, 50 sheets in each pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.