
2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Yellow, 25PK
Mfr # 84280
Zoro # G109206683
product price:Â $29.99
/pk 25, $1.20/eaKey Features
Width
12.19"
Height
4"
Outside Length
9.81"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84280
Zoro #
G109206683
UPC #
90696842800
Country of Origin
China
Dimensions
Width
12.19"
Height
4"
Outside Length
9.81"
Details
Item
2 Pocket Glossy Yellow Paper Folders with Prongs, 25 Pack, by Better Office Products, Letter Size, High Gloss Yellow Paper Portfolios with 3 Metal Prong Fasteners, Box of 25 Glossy Yellow Folders
Description
Each 2-Pocket paper folder with metal prongs/fasteners measures 9.375in. x 11.7in., the perfect size to hold an 8.5in. x 11in. hole-punched letter size report, documents and papers; two 3.75in. tall pockets can hold an additional 50 sheets each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.