Zoro Homepage

2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Light Blue, 24PK

  • Mfr # 86521

  • Zoro # G209206774


product price: $29.99
/pk 24, $1.25/ea

Key Features

Width
11.75"
Height
2.5"
Outside Length
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86521
Zoro #
G209206774
UPC #
090696865212
Country of Origin
China

Dimensions

Width
11.75"
Height
2.5"
Outside Length
9.75"

Details

Item
Heavyweight Light Blue Plastic 2 Pocket Portfolio Folder, 24 Pack, Letter Size Poly Folders, by Better Office Products, 24 Pack, Light Blue

Description

2-Pocket LIGHT BLUE Poly Folders can be used for organizing documents for school, home, and office. Each folder measures 9.5in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.