2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Burgundy Red, 24PK
- Mfr # 86615
- Zoro # G109206621
product price:Â
$
35.99
/pk of 24, $1.50/ea
Key Features
Width
11.5"
Height
4"
Outside Length
9.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86615
- Zoro #
- G109206621
- UPC #
- 090696866158
- Country of Origin
- China
Dimensions
- Width
- 11.5"
- Height
- 4"
- Outside Length
- 9.5"
Details
- Item
- Better Office Products Burgundy Plastic 2 Pocket Folders with Prongs, 24 Pack, Heavyweight, Letter Size Poly Folders with 3 Metal Prongs Fastener Clips, Burgundy Red
Description
Durable, 2-Pocket BURGUNDY Poly Folders with prongs/fasteners can be used for term papers, essays, reports, and presentations. Two interior pockets provide storage for additional paper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.