2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, White, 24PK

  • Mfr # 86619

  • Zoro # G109206676


product price: $31.75
/pk 24, $1.32/ea

Key Features

Width
11.5"
Height
4"
Outside Length
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86619
Zoro #
G109206676
UPC #
90696866196
Country of Origin
China

Dimensions

Width
11.5"
Height
4"
Outside Length
9.5"

Details

Item
Better Office Products White Plastic 2 Pocket Folders with Prongs, 24 Pack, Heavyweight, Letter Size Poly Folders with 3 Metal Prongs Fastener Clips, White

Description

Durable, 2-Pocket WHITE Poly Folders with prongs/fasteners can be used for term papers, essays, reports, and presentations. Two interior pockets provide storage for additional paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.