2 Pocket Paper Folders Portfolio, Letter Size, Black, 50PK
- Mfr # 80121
- Zoro # G809206549
product price:Â
$
23.75
/pk of 50, $0.48/ea
Key Features
Width
11.88"
Height
3.38"
Outside Length
9.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80121
- Zoro #
- G809206549
- UPC #
- 90696801210
- Country of Origin
- China
Dimensions
- Width
- 11.88"
- Height
- 3.38"
- Outside Length
- 9.75"
Details
- Item
- Two Pocket Portfolio Folders, 50-Pack, Black, Letter Size Paper Folders, by Better Office Products, 50 Pieces, Black
Description
2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers. Unpunched perforated holes in front and back covers allow for storage in a 3-ring binder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.