2 Pocket Paper Folders Portfolio, Letter Size, Burgundy, 50PK

  • Mfr # 80125

  • Zoro # G909206685


product price:  $27.99
/pk 50, $0.56/ea

Key Features

Width
11.88"
Height
3.38"
Outside Length
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80125
Zoro #
G909206685
UPC #
90696801258
Country of Origin
China

Dimensions

Width
11.88"
Height
3.38"
Outside Length
9.75"

Details

Item
Two Pocket Portfolio Folders, 50-Pack, Burgundy, Letter Size Paper Folders, by Better Office Products, 50 Pieces, Burgundy

Description

2-Pocket Paper Folders - Can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers and you get 50 Burgundy folders. Unpunched perforated holes in front and back covers allow for storage in a 3-ring binder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.