2 Pocket Paper Folders Portfolio, Letter Size, Dark Yellow, 50PK

  • Mfr # 80120

  • Zoro # G809206563


product price: $26.15
/pk 50, $0.52/ea

Key Features

Width
11.9"
Height
3.4"
Outside Length
9.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80120
Zoro #
G809206563
UPC #
090696801203
Country of Origin
China

Dimensions

Width
11.9"
Height
3.4"
Outside Length
9.8"

Details

Item
Two Pocket Portfolio Folders, 50-Pack, Dark Yellow, Letter Size Paper Folders, by Better Office Products, 50 Pieces, Dark Yellow

Description

2-Pocket Paper Folders can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.5in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.