2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Dark Yellow, 50PK

  • Mfr # 84220

  • Zoro # G309206643


product price:  $36.99
/pk 50, $0.74/ea

Key Features

Width
11.8"
Height
6.5"
Outside Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84220
Zoro #
G309206643
UPC #
90696842206
Country of Origin
China

Dimensions

Width
11.8"
Height
6.5"
Outside Length
10"

Details

Item
Dark Yellow Paper 2 Pocket Folders with Prongs, 50 Pack, by Better Office Products, Matte Texture, Letter Size Paper Folders, 50 Pack, with 3 Metal Prong Fastener Clips, Dark Yellow

Description

2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.6in. x 11.4in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.