24 Pkt Poly Spiral Project Organizer, Back Cover Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Div, 2PK

  • Mfr # 36902

  • Zoro # G909209990


product price: $22.49
/pk 2, $11.25/ea

Key Features

Width
12"
Height
1.5"
Outside Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36902
Zoro #
G909209990
UPC #
090696369024
Country of Origin
China

Dimensions

Width
12"
Height
1.5"
Outside Length
12"

Details

Item
24 Pocket Poly Spiral Project Organizer (2pack), Heavy Duty, with Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Dividers, Clear View Front Cover, Letter Size, Project Folder, by Better Office Products

Description

Better Office Products' Poly Project Organizer has 12 thick poly 1/3-cut divider tabs with clear-view diagonal-cut pockets on both sides of each divider. Each spiral organizer features a 1in. diameter heavy-duty spiral so pockets can be filled to their maximum capacity. Write directly on tabs with a permanent marking pen. Remove marks with rubbing alcohol and a clean paper towel. Two tabs in each of the six featured colors allow for color-coding and organizing your projects and files. A clear window pocket on front cover fits an 8.5in. x 11in. cover sheet, and a roomy 11in. x 7in. clear zipper pouch on the inside back cover provides convenient storage for incidentals and other sundries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.