Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Pocket Bound Sheet Protector Presentation Book, Clear View Front, 48 Page Capacity, Black, 3PK

  • Mfr # 32003

  • Zoro # G209210016


product price: $20.65
/pk 3, $6.88/ea

Key Features

Height
1.63"
Width
11.5"
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32003
Zoro #
G209210016
UPC #
090696320032
Country of Origin
China

Dimensions

Height
1.63"
Width
11.5"
Length
10"

Details

Item
24 Pocket Bound Sheet Protector Presentation Book, 3 Pack, Clear View Front, 48 Page Capacity, by Better Office Products, Art Portfolio, Durable Black Poly Front and Back Covers, Letter Size

Description

The Presentation Book is ideal for office, school, home or art presentation and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water-resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Polypropylene is archival safe and acid free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.