Zoro Homepage

3.25" H x 5" W, 500 PK

  • Mfr # 24101

  • Zoro # G009209944


product price: $71.99
/pk 500, $0.14/ea

Key Features

Height
3.25"
Width
5"
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24101
Zoro #
G009209944
UPC #
090696241016
Country of Origin
China

Dimensions

Height
3.25"
Width
5"
Length
7"

Details

Item
Yellow Parking Permit Hang Tags, 500 Pack, Temporary Parking Passes, Bulk Pack, Custom Passes Numbered 1-500, 3.15" x 4.75" Placards for Rearview Mirror by Better Office Products

Description

Bulk pack of 500 yellow 3.15in. x 4.75in. temporary parking permit hang tags for vehicle rearview mirrors. Blank areas on cards accommodate customization and cards include an expiration reference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.