Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.4" W, 13.4" L, 0.25" H

  • Mfr # 24502

  • Zoro # G209210047


product price: $27.34
/pk 2, $13.67/ea

Key Features

Length
13.4"
Width
9.4"
Height
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24502
Zoro #
G209210047
UPC #
090696245021
Country of Origin
China

Dimensions

Length
13.4"
Width
9.4"
Height
0.25"

Details

Item
2 Pack Fireproof Document Bag, 13.4" x 9.4", by Better Office Products, Storage Pouch with Zipper, Safe Storage Bag, Water-Resistant Material, Holder for Letter Size & A4 Documents (1 Red + 1 Black)

Description

Better Office Products' 2-Pack Fireproof Document Bags has two 13.4in. x 9.4in. bags, one black and one red, both with full-length zippers. The bags hold letter size and A4 documents and other valuables such as jewelry, passports, certificates, deeds, wills, thumb drives, and more. Safety tested and approved to withstand the harsh conditions associated with fire and water damage. For the best possible protection, use in combination with a fire safe. Always close the zipper fully to minimize potential exposure. Do not immerse item to clean. Spot clean with a damp cloth, as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.