Zoro Homepage

9.5" W, 13.5" L, 6.5" H

  • Mfr # 33450

  • Zoro # G709206793


product price: $31.99
/pk 50, $0.64/ea

Key Features

Length
13.5"
Width
9.5"
Height
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33450
Zoro #
G709206793
UPC #
90696334503
Country of Origin
China

Dimensions

Length
13.5"
Width
9.5"
Height
6.5"

Details

Item
Clear Reusable Plastic Envelopes with Snap Closure, Plastic Document Holders, 13" x 9" XL Size for Letter Paper, 50 Pack, by Better Office Products, Poly File Envelopes, Clear, 50 Pack

Description

clear plastic document envelopes with a snap button closure. Sized at 13.13in. x 9.19in. with opening flap along long side and sealed on three sides so documents stay secured. A creased flap with button snap secures the contents. Durable, tear-resistant, water-resistant, and see-through. Protect your documents and display the topmost document to easily distinguish between files. Mark up using a permanent marker, and remove marks with a dry paper towel. Incorporate poly project pockets into your work routine for systematic organizing like never before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.