Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Award Certificate Paper, Gold Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 50PK
- Mfr # 64192
- Zoro # G909239102
product price:Â
$
19.45
/pk of 50, $0.39/ea
Key Features
Height
0.5"
Width
11"
Paper Weight
1.23 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64192
- Zoro #
- G909239102
- UPC #
- 090696641922
- Country of Origin
- China
- Item
- 50 Sheet Award Certificate Paper, Gold Foil Metallic Border, Ivory Letter Size Blank Paper, by Better Office Products, Diploma Certificate Paper, Laser and Inkjet Printer Friendly, 8.5 x 11 Inches
- Paper Weight
- 1.23 lb
Dimensions
- Height
- 0.5"
- Width
- 11"
Description
Paper award certificates are a fun and stylish way to say in.Congratulationsin., in.Thank Youin., and more. Create beautiful designs to recognize those whose efforts are to be celebrated and appreciated. Personalized award certificates afford the creator an opportunity to uniquely express sentiments that are easier done on paper than in spoken words. No matter the accomplishment achieved or action recognized, everyone enjoys receiving a memento in the form of an award certificate. Perfect for graduation, academic awards, volunteer work, community outreach, teacher appreciation, and employee recognition to name a few.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.