Cash/Rent Receipt Bks, Lg, 2-Pt Carbonless White/Canary Yellow, 4 Sets per Page, 200 Sets, 4PK

  • Mfr # 66204

  • Zoro # G709210165


product price:  $26.24
/pk 4, $6.56/ea

Key Features

Width
1.25"
Length
11"
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66204
Zoro #
G709210165
UPC #
090696662040
Country of Origin
China

Dimensions

Width
1.25"
Length
11"
Height
8"

Description

Money/Rent Receipt Books are a convenient way to stay organized and track customer transactions in your business. Each Money/Rent Receipt book contains a total of 200 sets of top/white and bottom/canary yellow receipt slips with four pre-printed slips per two-part page. Each slip contains lines, columns, and boxes with key word phrases to ensure you are recording the information you need for each transaction. The carbonless capture of all text written on the top sheet is instantly and conveniently recorded on the bottom sheet. A thick, folded paperboard divider is integrated into the back of each book to use between each 2-part/4-slip page. This item contains 4 books of 200 sets of money/rent receipts 800 total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.