Clear Heavyweight Business Card Sleeve Pages, 10 Pockets Per Sheet, 3 Ring Binder Sheets, 50PK

  • Mfr # 81010

  • Zoro # G409210113


product price:  $19.99
/pk 50, $0.40/ea

Key Features

Width
11.88"
Height
0.88"
Length
8.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81010
Zoro #
G409210113
UPC #
90696810106
Country of Origin
China

Dimensions

Width
11.88"
Height
0.88"
Length
8.38"

Details

Item
50/Box Clear Heavyweight Business Card Sleeve Pages, Refill Pages, 10 Pockets Per Sheet, 3 Ring Business Card Binder Sheets, by Better Office Products, 50 Count

Description

Clear HEAVYWEIGHT letter-sized poly business card binder pages, 8.5in. x 11in.; Archival safe and acid free; Side loading for easy card insertion; Durable, nonstick and non-glare; 3-Hole punched margins that are white in color for higher visibility; sheets will accommodate a standard 3-ring binder of standard-sized 3.5in. x 2in. business cards 20 cards, loaded front and back. Each sheet holds 20 cards, front and back, 1,000 slots total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.