Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 4PK

  • Mfr # 25204

  • Zoro # G409206840


product price: $19.79
/pk 4, $4.95/ea

Key Features

Paper Weight
2.928 lbs
Height
1.75"
Width
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25204
Zoro #
G409206840
UPC #
90696252043
Country of Origin
Viet Nam

Dimensions

Height
1.75"
Width
9.75"

Details

Paper Weight
2.928 lbs
Item
Composition Book Notebook - Hardcover, Wide Ruled (11/32-inch), 100 Sheet, One Subject, 9.75" x 7.5", Assorted Covers: Red, Blue, Green, Purple-4 Pack

Description

Set of 4 composition books, each containing 100 sheets sewn to the book's spine to provide 200 pages for your notes. The design and size of the books make them a favorite of teachers and those who want a sturdy mid-sized journal they can easily carry in a purse, backpack or briefcase. Each sheet includes a sizable header area with a faint, evenly-printed blue horizontal lines and a pink vertical margin to provide a neat and organized basis for your writing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.