Decorative File Folders, 6 Designs, 9.5 x 11.5in. 1/3 Cut Tab, Soft Hue Floral Designs, 12PK

  • Mfr # 80017

  • Zoro # G709206755


product price:  $16.25
/pk 12, $1.35/ea

Key Features

Width
10"
Height
0.57"
Outside Length
11.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80017
Zoro #
G709206755
UPC #
090696800176
Country of Origin
China

Dimensions

Width
10"
Height
0.57"
Outside Length
11.75"

Details

Item
Decorative File Folders, 12 Pack, 6 Unique Designs, Heavyweight, Letter Size (9.5 x 11.5") with 1/3 Cut Tab, Soft Hue Floral Designs, Fashion Folders by Better Office Products

Description

SOFT HUE FLORAL Fashion File Folders by Better Office Products. Six repeat petite floral designs in complementing shades of blue; Printed on heavyweight, 300 gsm paper with a clear-coated finish for added durability and sheen. 1/3-Cut tabs allow a sizable amount of space for customizing the tabs. Use in the office or at home to brighten your workspace and personalize your project folders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.