Decorative File Folders, 6 Designs, 9.5 x 11.5in. 1/3 Cut Tab, Tropical Floral Designs, 12PK
- Mfr # 80018
- Zoro # G309206834
product price:Â
$
16.25
/pk of 12, $1.35/ea
Key Features
Width
10"
Height
0.57"
Outside Length
11.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80018
- Zoro #
- G309206834
- UPC #
- 090696800183
- Country of Origin
- China
Dimensions
- Width
- 10"
- Height
- 0.57"
- Outside Length
- 11.75"
Details
- Item
- Decorative File Folders, 12 Pack, 6 Unique Designs, Heavyweight, Letter Size (9.5 x 11.5") with 1/3 Cut Tab, Tropical Floral Designs, Fashion Folders by Better Office Products
Description
TROPICAL FLORAL Fashion File Folders by Better Office Products. Six colorful tropical floral designs; Printed on heavyweight, 300 gsm paper with a clear-coated finish for added durability and sheen. 1/3-Cut tabs allow a sizable amount of space for customizing the tabs. Use in the office or at home to brighten your workspace and personalize your project folders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.