
Decorative File Folders, 6 Designs, 9.5in. x 11.5in. with 1/3 Cut Tab, Floral Designs, 12PK
Mfr # 80010
Zoro # G509206696
product price:Â $16.24
/pk 12, $1.35/eaKey Features
Width
10"
Height
0.57"
Outside Length
11.75"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80010
Zoro #
G509206696
UPC #
090696800107
Country of Origin
China
Dimensions
Width
10"
Height
0.57"
Outside Length
11.75"
Details
Item
Decorative File Folders, 12 Pack, 6 Designs, Heavyweight, Letter Size (9.5" x 11.5") with 1/3 Cut Tab, Traditional Floral Designs with Matte Finish, Fashion Folders by Better Office Products
Description
TRADITIONAL FLORAL Fashion File Folders by Better Office Products. Six attractive designs on heavyweight, 300 gsm paper with a clear-coated finish for added durability and sheen. 1/3-Cut tabs allow a sizable amount of space for customizing the tabs. Use in the office or at home to brighten your work space and personalize your project folders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.