Decorative File Folders, 8 Designs, 9.5in. x 11.5in. 1/3 Cut Tab, Geometric Gold Foil Designs, 24PK

  • Mfr # 80021

  • Zoro # G909206821


product price:  $30.85
/pk 24, $1.29/ea

Key Features

Width
10"
Height
1.06"
Outside Length
11.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80021
Zoro #
G909206821
UPC #
090696800213
Country of Origin
China

Dimensions

Width
10"
Height
1.06"
Outside Length
11.75"

Details

Item
Decorative File Folders, 24 Pack, 8 Designs (4 Black & 4 White) Heavyweight, Letter Size (9.5" x 11.5") with 1/3 Cut Tab, Geometric Gold Foil Designs, Fashion Folders by Better Office Products

Description

GEOMETRIC GOLD FOIL Fashion File Folders by Better Office Products. Four eye-catching designs on a white background and those same four designs on a black background. Eight sets of 3 matching folders. Made of heavyweight, 300 gsm paper with a coated finish for added durability and sheen. 1/3-Cut tabs allow a sizable amount of space for customizing the tabs. Use in the office or at home to brighten your work space and personalize your project folders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.