
Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (Discontinued)
- Mfr # 00607
- Zoro # G909210095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00607
Zoro #
G909210095
UPC #
90696006073
Country of Origin
China
Dimensions
Overall Length
10.25"
Height
0.5"
Width
3.56"
Details
Item
Extra Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25", Titanium Plated Tailoring Scissors for Dressmaking, Leather Cutting, by Better Office Products
Description
Professional extra-long tailoring shears, 10.25in. overall length with 6.5in. long blades and 4.75in. cutting edges. Blades are titanium plated with an attractive iridescent appearance. Molded handles are black ABS plastic molded for right-handed and left-handed use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.