Shop BETTER OFFICE PRODUCTS

Fashion Clipboard, Abstract Art Design, A4 Ltr Size, 125in x 9in Wooden Clipboard, Low Profile Clip

  • Mfr # 45031

  • Zoro # G009206875


product price:  $9.19
/ea

Key Features

Width
0.5"
Height
12.5"
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45031
Zoro #
G009206875
UPC #
090696450319
Country of Origin
China

Dimensions

Width
0.5"
Height
12.5"
Length
9"

Details

Item
Fashion Clipboard, Abstract Art Design, Standard A4 Letter Size, 12.5" x 9", Wooden Clipboard, Low Profile Clip, Decorative Clipboard, by Better Office Products (Blue-Purple)
Style
Blue-Purple

Description

One-piece fashion clipboard with attractive abstract art design. Holds standard 8.5in. x 11in. letter size paper. Shatterproof wooden core with rounded corners for safety, and a curved tension bar provides easy lifting. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.