Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip
- Mfr # 45059
- Zoro # G709206656
product price:Â
$
9.79
/ea
Key Features
Width
0.5"
Height
12.5"
Length
9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45059
- Zoro #
- G709206656
- UPC #
- 090696450593
- Country of Origin
- China
- Item
- Fashion Clipboard, Marble Design, Standard A4 Letter Size, 12.5" x 9", Wooden Clipboard, Low Profile Clip with Retractable Hanging Tab, Decorative Clipboard, by Better Office Products (Marble Wave)
- Style
- Marble Wave
Dimensions
- Width
- 0.5"
- Height
- 12.5"
- Length
- 9"
Description
One-piece fashion clipboard with attractive marble art design. Holds standard 8.5in. x 11in. letter size paper. Shatterproof wooden core with rounded corners for safety and a curved tension bar provides easy lifting. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.