File Folders, Lined, Heavyweight Paper, 1/3 Cut Tabs, Top Custom Subject Box, Letter Size, 12PK

  • Mfr # 89112

  • Zoro # G209206828


product price: $10.99
/pk 12, $0.92/ea

Key Features

Width
10.13"
Height
0.69"
Outside Length
11.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89112
Zoro #
G209206828
UPC #
090696891129
Country of Origin
China

Dimensions

Width
10.13"
Height
0.69"
Outside Length
11.5"

Details

Item
Lined File Folders, 12 Pack, Heavyweight, 1/3 Cut Tabs, 6 Vibrant Colors, Top Custom Subject Box, Letter Size Folders, 9.5" x 11.5", by Better Office Products

Description

1/3-cut tab LINED File Folders by Better Office Products. A blank subject box to fill in and a total of 45 lines 10/32in., in two columns, printed on the front of each file. Six attractive, vibrant colors on 200 gsm paper, uncoated for easy notations with any pen or marker. 1/3-Cut tabs allow a sizable amount of space for customizing the tabs. Use in the office or at home to brighten your workspace and personalize your project folders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.