
Glossy Photo Paper Variety Pack, 200 Total Sheets 120ct 4 x 6in. 40ct 5 x 7in., 200PK
Mfr # 32213
Zoro # G009210032
product price:Â $29.99
/pk 200, $0.15/eaKey Features
Paper Weight
2.436 lb
Length
12.13"
Width
8.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
32213
Zoro #
G009210032
UPC #
090696322135
Country of Origin
China
Dimensions
Length
12.13"
Width
8.75"
Size
200 Pack
Details
Item
Glossy Photo Paper Variety Pack, 200 Total Sheets (120ct 4 x 6", 40ct 5 x 7", 40ct 8.5 x 11") by Better Office Products, 200 gsm, Photo Quality Print Paper, 200pcs Mixed Pack
Paper Weight
2.436 lb
Description
Better Office Products Assorted Size/Variety Pack Photo Paper is ideal for all photo enthusiasts. Each pack contains a mix of three of the most popular sizes: 4in. x 6in., 5in. x 7in., 8.5in. x 11in.. For use ranging from the casual hobbyist to the professional photographer. Perfect for photography or any craft that requires photo prints. 200 gsm/53 lb. glossy white paper, industry standard specification. Compatible with inkjet and laser printers. For photo printing, inkjet printers are recommended for best quality prints.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.