Shop GEOGRAPHICS

2004195 8.5 x 11 in. Watercolor Dots Letterhead - Pack of 50

  • Mfr # 2004195

  • Zoro # G103895067


product price:  $39.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2004195
Zoro #
G103895067
UPC #
71064498287
Country of Origin
China

Description

Preprinted letterhead paper is great for school projects, personal stationery, poems and quotes, announcements and invitations.

Features
  • Watercolor Dots Letterhead
  • Made from 30% post-consumer recycled material
  • Can be used with inkjet and laser printers
  • Pack of 50
Includes:
  • 50 Sheets of Letterhead Paper
Specifications
  • Size: 8.5" x 11"
  • Paper Weight: 24 lbs, 90 gsm
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Paper
  • Number of Sheets: 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.