Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper

  • Mfr # 25600

  • Zoro # G709210035


product price: $11.79
/ea

Key Features

Paper Weight
0.769 lbs
Height
11.25"
Width
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25600
Zoro #
G709210035
UPC #
090696256003
Country of Origin
India

Dimensions

Height
11.25"
Width
0.2"

Details

Paper Weight
0.769 lbs
Item
Graph Paper Pad, 17" x 11", 25 Sheets, Blue Line Border, Blueprint Paper, Double Sided, White, 4x4 Blue Quad Rule, Easy Tear Sheets, Grid Paper, Graph Paper by Better Office Products

Description

One ledger-sized 11in. x 17in. quadrille ruled 25-sheet pad with blue grid and blue 1/4in. border. Each sheet is double-sided and sheets are attached to a heavy-duty chipboard backer board to help prevent the pad from bending. Glue-bound along the top 11in. side, the sheets are easily removed from the pad without the worry of dealing with perforated sheets requiring precise tearing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.