Heavy Duty Easy Grip Stapler W/1,000 Regular 1/4in. Staples, High Capacity, Ergonomic Soft Grip

  • Mfr # 00306

  • Zoro # G609239068


product price: $11.25
/ea

Key Features

Crown Width
3"
Length
6"
Tool Weight
0.71 lbs
Height
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00306
Zoro #
G609239068
UPC #
090696003065
Country of Origin
China

Dimensions

Crown Width
3"
Length
6"
Height
1.25"

Details

Item
Heavy Duty Easy Grip Stapler, Effortless, with 1,000 Regular 1/4" Staples, High Capacity Compact Palm of Your Hand Size, Ergonomic Soft Grip, Better Office Products
Tool Weight
0.71 lbs

Description

Better Office Products' heavy duty easy grip stapler fits nicely in the palm of your hand for those who prefer holding their stapler while stapling. The heavy-duty stapler features a jam-resistant open loading mechanism made of high-grade steel and uses standard, half strip 26/6 1/4-inch staples. The non-slip base and contoured grip cap aid in stapling with confidence knowing the stapler will stay put while in use on a hard surface and help to prevent strain for handheld stapling. Engineered to require less exertion and reduced effort when stapling. Features a reversible anvil for stapling and pinning/crimped or flared stapling. 20-sheet capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.