Kraft Invitation Envelopes, A7, Strong Bond Paper, Straight Flap W/Peel and Stick Closure, 100PK

  • Mfr # 64514

  • Zoro # G509210105


product price:  $16.59
/pk 100, $0.17/ea

Key Features

Width
7.38"
Length
5.38"
Height
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64514
Zoro #
G509210105
UPC #
090696645142
Country of Origin
China

Dimensions

Width
7.38"
Length
5.38"
Height
3.25"

Details

Item
A7 Kraft Invitation Envelopes, 100-Pack, Use with 5 x 7 inch Cards, Strong Bond Paper, by Better Office Products, Straight Flap with Peel and Stick Closure, 100 Pack (5.25 x 7.25 inch)

Description

strong bond A7 Kraft envelopes, 5.25in. x 7.25in., for use with 5in. x 7in. invitation cards or photo cards, with straight flaps and pull-strip adhesive closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.