Zoro Homepage

Kraft Invitation Envelopes, Strong Bond Paper, Pointed Flap, A6 Size, 100PK

  • Mfr # 64510

  • Zoro # G209210030


product price: $17.89
/pk 100, $0.18/ea

Key Features

Width
6.63"
Length
5"
Height
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64510
Zoro #
G209210030
UPC #
090696645104
Country of Origin
China

Dimensions

Width
6.63"
Length
5"
Height
3.25"

Details

Item
A6 Kraft Invitation Envelopes, 100-Pack, Strong Bond Paper, by Better Office Products, Pointed Flap, for Use with 4 x 6 inch Invitation Cards, 100 Pack (4.75 x 6.5 inch)

Description

132 gsm/35 lb. bond Kraft envelopes, 4.75in. x 6.5in. A6, for use with 4in. x 6in. invitations cards with classic baronial pointed flaps and gummed closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.