Kraft Mini Envelopes, Strong 35 lb. Paper, Straight Flap W/Peel & Stick Closure, 100PK

  • Mfr # 64512

  • Zoro # G609239075


product price:  $12.49
/pk 100, $0.12/ea

Key Features

Width
3.25"
Length
5.38"
Height
3.25"
Basis Weight
0.851 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64512
Zoro #
G609239075
UPC #
90696645128
Country of Origin
China

Dimensions

Width
3.25"
Length
5.38"
Height
3.25"

Details

Item
Kraft Mini Envelopes, 100-Pack, Strong 35 lb. Paper, Straight Flap with Peel & Stick Closure, Use with Gift Cards, Cash, RSVP Cards, Business Cards, Fits up to 3 x 5 Cards (Actual Size 3.25" x 5.25")
Basis Weight
0.851 lbs

Description

132 gsm/35 lb. bond Kraft envelopes, 3.25in. x 5.25in., for use with RSVP cards, gift cards, cash, and items 3in. x 5in. and smaller; with straight flaps and pull-strip adhesive closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.