Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK

  • Mfr # 66334

  • Zoro # G909206852


product price: $17.59
/pk 10, $1.76/ea

Key Features

Paper Weight
0.899 lbs
Overall Height
0.38"
Overall Length
14.63"
Overall Width
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66334
Zoro #
G909206852
UPC #
090696663344
Country of Origin
China

Dimensions

Overall Height
0.38"
Overall Length
14.63"
Overall Width
6.25"

Details

Item
Lined Sticky Notes 3 x 3, 10 Pack, 1,000 Sheets (100/Pad), Self Stick Notes with Lines, Assorted Pastel Colors, by Better Office Products, Post Memos, Strong Adhesive, 10 Pads
Paper Weight
0.899 lbs

Description

Better Office Products 3 x 3-inch Lined Sticky Notes in pastel colors come in a variety of pack sizes of 100-sheet-pads to suit your needs. Quality paper and strong adhesive allow notes to stick to any flat, smooth surface with no curling. Easily remove and reapply elsewhere. The adhesive will lift away cleanly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.